Overview
Mfr description
92253 5375T CBD SM DRL #38 TIALN
Specifications
- Drill Bit Size#38
- Flute Length13/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length1-13/16 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data