Overview
Mfr description
92243 5375T CBD SM DRL #47 TIALN
Specifications
- Drill Bit Size#47
- Flute Length3/4 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length1-3/4 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data