Overview
Mfr description
92293 5375T CBD SM DRL #5 TIALN
Specifications
- Drill Bit Size#5
- Flute Length1-1/4 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-3/8 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data