Overview
Mfr description
92236 5375T CBD SM DRL 1/16" TIALN
Specifications
- Drill Bit Size1/16 in
- Flute Length5/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length1-5/8 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data