Overview
Mfr description
92341 5375T CBD SM DRL 1/2" TIALN
Specifications
- Drill Bit Size1/2 in
- Flute Length2-1/4 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length3-3/4 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data