Overview
Mfr description
92291 5375T CBD SM DRL 13/64" TIALN
Specifications
- Drill Bit Size13/64 in
- Flute Length1-3/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data