Motion
MT1392320
Screw Machine Length Drill Bit - 0.3281 in, Carbide Material, 1-11/16 in Flute, 135 ° Point Angle, 2-15/16 in Overall Length
Mi Item #04858721
MFR #MT1392320
Price$123.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.3281 in, Carbide Material, 1-11/16 in Flute, 135 ° Point Angle, 2-15/16 in Overall Length
Mi Item #04858721
MFR #MT1392320

Mfr description
92320 5375T CBD SM DRL 21/64" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.13/each

Specifications

Dimensions

  • Diameter
    0.3281 in, 8.33 mm
  • Drill Bit Size
    0.3281 in
  • Flute Length
    1-11/16 in
  • Overall Length
    2-15/16 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)