Overview
Mfr description
92232 5375T CBD SM DRL 3/64" TIALN
Specifications
- Drill Bit Size3/64 in
- Flute Length1/2 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length1-1/2 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data