Overview
Mfr description
92340 5375T CBD SM DRL 31/64" TIALN
Specifications
- Drill Bit Size31/64 in
- Flute Length2-3/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length3-11/16 in
- Coolant DeliveryExternal
- Series5375T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data