Motion
MT1392317
Screw Machine Length Drill Bit - 0.3125 in, Carbide Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #04858731
MFR #MT1392317
Price$119.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.3125 in, Carbide Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #04858731
MFR #MT1392317

Mfr description
92317 5375T CBD SM DRL 5/16" TIALN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.24/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size
    0.3125 in
  • Flute Length
    1-5/8 in
  • Overall Length
    2-13/16 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5375T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)