Motion
MT1392666
Screw Machine Length Drill Bit - 1.50 mm, Carbide Material, 1/2 in Flute, 140 ° Point Angle, 1-1/2 in Overall Length
Mi Item #04858740
MFR #MT1392666
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1.50 mm, Carbide Material, 1/2 in Flute, 140 ° Point Angle, 1-1/2 in Overall Length
Mi Item #04858740
MFR #MT1392666

Mfr description
92666 5376T CBD DR S/F 1.5MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Diameter
    0.0591 in, 1.50 mm
  • Drill Bit Size
    1.50 mm
  • Flute Length
    1/2 in
  • Overall Length
    1-1/2 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Notched
  • Series
    5376T
  • Shank Type
    Round
  • Web Thinning
    Notch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)