Overview
Mfr description
92668 5376T CBD DR S/F 1/16" TIALN
Specifications
- Drill Bit Size1/16 in
- Flute Length5/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length1-5/8 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data