Overview
Mfr description
92745 5376T CBD DR S/F 1/4"(E) TIALN
Specifications
- Drill Bit Size1/4-E in
- Flute Length1-3/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length2-1/2 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data