Motion
MT1392791
Screw Machine Length Drill Bit - 0.4688 in, Carbide Material, 2-1/8 in Flute, 140 ° Point Angle, 3-5/8 in Overall Length
Mi Item #04858754
MFR #MT1392791
Price$266.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.4688 in, Carbide Material, 2-1/8 in Flute, 140 ° Point Angle, 3-5/8 in Overall Length
Mi Item #04858754
MFR #MT1392791

Mfr description
92791 5376T CBD DR S/F 15/32" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.76/each

Specifications

Dimensions

  • Diameter
    0.4688 in, 11.91 mm
  • Drill Bit Size
    0.4688 in
  • Flute Length
    2-1/8 in
  • Overall Length
    3-5/8 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Notched
  • Series
    5376T
  • Shank Type
    Round
  • Web Thinning
    Notch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)