Overview
Mfr description
92740 5376T CBD DR S/F 15/64" TIALN
Specifications
- Drill Bit Size15/64 in
- Flute Length1-5/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length2-7/16 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data