Overview
Mfr description
92773 5376T CBD DR S/F 23/64" TIALN
Specifications
- Drill Bit Size23/64 in
- Flute Length1-3/4 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-1/16 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data