Overview
Mfr description
92790 5376T CBD DR S/F 29/64" TIALN
Specifications
- Drill Bit Size29/64 in
- Flute Length2-1/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-9/16 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data