Motion
MT1392700
Screw Machine Length Drill Bit - 3.5 mm, Carbide Material, 15/16 in Flute, 140 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #04858766
MFR #MT1392700
List Price$41.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3.5 mm, Carbide Material, 15/16 in Flute, 140 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #04858766
MFR #MT1392700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.26/each for your price

Overview

Mfr description
92700 5376T CBD DR S/F 3.5M TIALN

Specifications

  • Drill Bit Size
    3.5 mm
  • Flute Length
    15/16 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    140 °
  • Overall Length
    1-15/16 in
  • Coolant Delivery
    External
  • Series
    5376T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text