Overview
Mfr description
92674 5376T CBD DR S/F 5/64" TIALN
Specifications
- Drill Bit Size5/64 in
- Flute Length11/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length1-11/16 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data