Motion
MT1392752
Screw Machine Length Drill Bit - 7 mm, Carbide Material, 1-1/2 in Flute, 140 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #04858780
MFR #MT1392752
List Price$122.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7 mm, Carbide Material, 1-1/2 in Flute, 140 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #04858780
MFR #MT1392752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.00/each for your price

Overview

Mfr description
92752 5376T CBD DR S/F 7.0MM TIALN

Specifications

  • Drill Bit Size
    7 mm
  • Flute Length
    1-1/2 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    140 °
  • Overall Length
    2-11/16 in
  • Coolant Delivery
    External
  • Series
    5376T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text