Overview
Mfr description
92788 5376T CBD DR S/F 7/16" TIALN
Specifications
- Drill Bit Size7/16 in
- Flute Length2-1/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-7/16 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data