Overview
Mfr description
50805 5376 CARB DRL ST/FL 1/4"(E)
Specifications
- Flute Length1-3/8 in
- MaterialCarbide
- Finish CoatingUncoated
- Point Angle140 °
- Point TypeNotched
- Number Of Flutes2
- Overall Length2-1/2 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series5376
- Drill Bit Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data