Overview
Mfr description
50784 5376 CARBIDE DRL ST/FL #11
Specifications
- Flute Length1-3/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle140 °
- Point TypeNotched
- Number Of Flutes2
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series5376
- Drill Bit Size#11
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data