Overview
Mfr description
50748 5376 CARBIDE DRL ST/FL #37
Specifications
- Flute Length13/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle140 °
- Point TypeNotched
- Number Of Flutes2
- Overall Length1-13/16 in
- Coolant DeliveryExternal
- Series5376
- Drill Bit Size#37
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data