Overview
Mfr description
50722 5376 CARBIDE DRL ST/FL #56
Specifications
- Flute Length1/2 in
- MaterialCarbide
- Finish CoatingUncoated
- Point Angle140 °
- Point TypeNotched
- Number Of Flutes2
- Overall Length1-1/2 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series5376
- Drill Bit Size#56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data