Motion
MT1350721
MT1350721
MI ITEM #04858871
MFR #MT1350721
Price$28.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1350721
MI ITEM #04858871
MFR #MT1350721

Mfr description
50721 5376 CARBIDE DRL ST/FL 1.0MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.52/each

Specifications

Dimensions

  • Drill Bit Size
    1 mm
  • Flute Length
    1/2 in
  • Overall Length
    1-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    140 °
  • Series
    5376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)