Motion
MT1350840
MT1350840
MI ITEM #04858877
MFR #MT1350840
List Price$165.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1350840
MI ITEM #04858877
MFR #MT1350840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.40/each for your price

Overview

Mfr description
50840 5376 CARBIDE DRL ST/FL 10.0MM

Specifications

  • Flute Length
    1-7/8 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    140 °
  • Point Type
    Notched
  • Number Of Flutes
    2
  • Overall Length
    3-1/4 in
  • Coolant Delivery
    External
  • Series
    5376
  • Drill Bit Size
    10 mm
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text