Overview
Mfr description
50853 5376 CARBIDE DRL ST/FL 31/64"
Specifications
- Flute Length2-3/16 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle140 °
- Point TypeNotched
- Number Of Flutes2
- Overall Length3-11/16 in
- Coolant DeliveryExternal
- Series5376
- Drill Bit Size31/64 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data