Overview
Mfr description
50796 5376 CARBIDE DRL ST/FL 7/32"
Specifications
- Flute Length1-1/4 in
- MaterialCarbide
- Finish CoatingUncoated
- Point Angle140 °
- Point TypeNotched
- Number Of Flutes2
- Overall Length2-3/8 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series5376
- Drill Bit Size7/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data