Motion
MT1350762
MT1350762
Mi Item #04858924
MFR #MT1350762
Price$30.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1350762
Mi Item #04858924
MFR #MT1350762

Mfr description
50762 5376 CARBIDE DRL ST/FL 9/64"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.49/each

Specifications

Dimensions

  • Drill Bit Size
    9/64 in
  • Flute Length
    15/16 in
  • Overall Length
    1-15/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    140 °
  • Point Type
    Notched
  • Series
    5376
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)