Overview
Mfr description
92742 5376T CBD DRL S/F "B" TIALN
Specifications
- Drill Bit SizeB
- Flute Length1-3/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length2-1/2 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data