Overview
Mfr description
92781 5376T CBD DRL S/F "X" TIALN
Specifications
- Drill Bit SizeX
- Flute Length1-15/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-5/16 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data