Motion
MT1392724
Screw Machine Length Drill Bit - #11, Carbide Material, 1-3/16 in Flute, 140 ° Point Angle, 2-1/4 in Overall Length
Mi Item #04858952
MFR #MT1392724
Price$60.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #11, Carbide Material, 1-3/16 in Flute, 140 ° Point Angle, 2-1/4 in Overall Length
Mi Item #04858952
MFR #MT1392724

Mfr description
92724 5376T CBD DRL S/F #11 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.11/each

Specifications

Dimensions

  • Diameter
    0.1910 in, 4.85 mm, #11
  • Drill Bit Size
    #11
  • Flute Length
    1-3/16 in
  • Overall Length
    2-1/4 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Notched
  • Series
    5376T
  • Shank Type
    Round
  • Web Thinning
    Notch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)