Overview
Mfr description
92692 5376T CBD DRL S/F #34 TIALN
Specifications
- Drill Bit Size#34
- Flute Length7/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length1-7/8 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data