Motion
MT1392691
Screw Machine Length Drill Bit - #35, Carbide Material, 7/8 in Flute, 140 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #04858978
MFR #MT1392691
Price$42.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #35, Carbide Material, 7/8 in Flute, 140 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #04858978
MFR #MT1392691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.07/each

Specifications

Dimensions

  • Diameter
    0.1100 in, 2.79 mm, #35
  • Drill Bit Size
    #35
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Notched
  • Series
    5376T
  • Shank Type
    Round
  • Web Thinning
    Notch

Overview

Mfr description
92691 5376T CBD DRL S/F #35 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought