Motion
MT1392683
Screw Machine Length Drill Bit - #41, Carbide Material, 13/16 in Flute, 140 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #04858985
MFR #MT1392683
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #41, Carbide Material, 13/16 in Flute, 140 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #04858985
MFR #MT1392683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.63/each

Specifications

Dimensions

  • Diameter
    0.0960 in, 2.44 mm, #41
  • Drill Bit Size
    #41
  • Flute Length
    13/16 in
  • Overall Length
    1-13/16 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Notched
  • Series
    5376T
  • Shank Type
    Round
  • Web Thinning
    Notch

Overview

Mfr description
92683 5376T CBD DRL S/F #41 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought