Motion
MT1392662
Screw Machine Length Drill Bit - #56, Carbide Material, 1/2 in Flute, 140 ° Point Angle, 1-1/2 in Overall Length
MI ITEM #04859001
MFR #MT1392662
List Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #56, Carbide Material, 1/2 in Flute, 140 ° Point Angle, 1-1/2 in Overall Length
MI ITEM #04859001
MFR #MT1392662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.05/each for your price

Overview

Mfr description
92662 5376T CBD DRL S/F #56 TIALN

Specifications

  • Drill Bit Size
    #56
  • Flute Length
    1/2 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    140 °
  • Overall Length
    1-1/2 in
  • Coolant Delivery
    External
  • Series
    5376T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text