Overview
Mfr description
92728 5376T CBD DRL S/F #8 TIALN
Specifications
- Drill Bit Size#8
- Flute Length1-3/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data