Overview
Mfr description
92776 5376T CBD DRL S/F 3/8" TIALN
Specifications
- Drill Bit Size3/8 in
- Flute Length1-13/16 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-1/8 in
- Coolant DeliveryExternal
- Series5376T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data