Overview
Mfr description
50440 5377 CBD SPADE DRL 1/32"
Specifications
- Drill Bit Size1/32 in
- Flute Length3/16 in
- Overall Length1-1/2 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle118 °
- Series5377
- Coolant DeliveryExternal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data