Specifications
Dimensions
- Drill Bit Size11/32 in
- Flute Length15/16 in
- Overall Length2-1/2 in
Details
- Coolant DeliveryExternal
- Finish CoatingBright
- MaterialCarbide
- Point Angle118 °
- Series5377
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)