Overview
Mfr description
50456 5377 CBD SPADE DRL 13/32"
Specifications
- Drill Bit Size13/32 in
- Flute Length1-1/8 in
- Overall Length2-1/2 in
- MaterialCarbide
- Finish CoatingBright
- Point Angle118 °
- Series5377
- Coolant DeliveryExternal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data