Overview
Mfr description
50443 5377 CBD SPADE DRL 3/32"
Specifications
- TypeSpade Drill
- Drill Bit Size3/32 in
- Flute Length7/16 in
- Overall Length1-1/2 in
- MaterialCarbide
- Finish CoatingUncoated
- Point Angle118 °
- Cutting DirectionRight Hand
- Series5377
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data