Motion
MT1250450
MT1250450
MI ITEM #04859017
MFR #MT1250450
List Price$45.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1250450
MI ITEM #04859017
MFR #MT1250450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.04/each for your price

Overview

Mfr description
50450 5377 CBD SPADE DRL 7/32"

Specifications

  • Drill Bit Size
    7/32 in
  • Flute Length
    19/32 in
  • Overall Length
    2 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Series
    5377
  • Coolant Delivery
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text