Overview
Mfr description
50452 5377 CBD SPADE DRL 9/32"
Specifications
- TypeSpade Drill
- Drill Bit Size9/32 in
- Flute Length7/8 in
- Overall Length2-1/2 in
- MaterialCarbide
- Finish CoatingUncoated
- Point Angle118 °
- Cutting DirectionRight Hand
- Series5377
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data