Motion
MT1250446
MT1250446
MI ITEM #04859020
MFR #MT1250446
List Price$35.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1250446
MI ITEM #04859020
MFR #MT1250446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.67/each for your price

Overview

Mfr description
50446 5377 CBD SPADE DRL 9/64"

Specifications

  • Drill Bit Size
    9/64 in
  • Flute Length
    1/2 in
  • Overall Length
    2 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Series
    5377
  • Coolant Delivery
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text