Overview
Mfr description
88223 553 HSS 4FL D/E CC 1/2"
Specifications
- Mill Diameter
- Mill MaterialHigh Speed Steel
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length4-1/8 in
- Length TypeRegular
- Series553
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data