Overview
Mfr description
53912 5495 COMB DRL&CTRSK 82D #2
Specifications
- Trade Size#2
- Countersink Angle82 °
- Body Diameter3/16 in
- MaterialCarbide
- Cutting StylePlain
- Drill Point Diameter5/64 in
- Overall Length1-7/8 in
- Finish CoatingUncoated
- Single Or Double EndDouble
- Cutting DirectionRight Hand Cut
- Point Angle82 °
- Shank TypeRound
- Series5495
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data