Motion
MT6553917
MT6553917
MI ITEM #04859259
MFR #MT6553917
Price$292.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6553917
MI ITEM #04859259
MFR #MT6553917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.10/each

Specifications

Dimensions

  • Body Diameter
    5/8 in
  • Drill Point Diameter
    1/4 in
  • Overall Length
    3-1/4 in
  • Trade Size
    #7

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Point Angle
    82 °
  • Series
    5495
  • Shank Type
    Round
  • Single Or Double End
    Double

Overview

Mfr description
53917 5495 COMB DRL&CTRSK 82D #7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought