Motion
MT6553929
MT6553929
MI ITEM #04859271
MFR #MT6553929
Price$59.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6553929
MI ITEM #04859271
MFR #MT6553929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.18/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Drill Point Diameter
    3/64 in
  • Overall Length
    4 in
  • Trade Size
    #1

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Point Angle
    60 °
  • Series
    5495
  • Shank Type
    Round
  • Single Or Double End
    Double

Overview

Mfr description
53929 5495 LONG DRL&CTRSK 60D #1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought